Zoro Homepage

Qnap Ts-653B 6-Bay Professiona

  • Mfr # TS-653B-4G-US

  • Zoro # G7173635


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3
Width
9.3"
Depth
8.9"
Height
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-653B-4G-US
Zoro #
G7173635
UPC #
885022012954
Country of Origin
Unknown

Dimensions

Width
9.3"
Depth
8.9"
Height
6.6"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.