Zoro Homepage

Qnap Ts-653B (8Gb Ram Version)

  • Mfr # TS-653B-8G-US

  • Zoro # G7173653


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Depth
8.9"
Height
6.6"
Width
9.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-653B-8G-US
Zoro #
G7173653
UPC #
885022012961
Country of Origin
Unknown

Dimensions

Depth
8.9"
Height
6.6"
Width
9.3"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Standard Memory
8 GB
Network (RJ-45)
Yes
Number of USB 3.0 Ports
5
RAID Supported
Yes
Mount Type
Desktop
Protocols
FTP, FTPS, SNMP, TCP/IP, SSL/TLS, IPv4, HTTPS, DLNA, Telnet, RSync, iSCSI, FXP, DHCP, UPnP, IPv6, LDAP, SMTP, CIFS/SMB, SMB, AFP, SSH, CIFS, PPTP, DDNS, HTTP, DNS, WEBDAV
Total Number of Expansion Slots
1
Processor Core
Quad-core (4 Core)
Includes
Turbo NAS TS-653B SAN/NAS Server, 2 x Ethernet Cable, 1 x Power Cord, 18 x Flat head screw (for 2.5" HDD), Quick Installation Guide (QIG), IR Remote Control
Total Number of USB Ports
5
Processor Model
J3455
Processor Type
Celeron
Number of 2.5"/3.5" Bays
6
Number of Total Expansion Bays
6
Ethernet Technology
Gigabit Ethernet
Processor Speed
1.50 GHz
HDMI
Yes
Controller Type
Serial ATA/600
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.