This item is Discontinued.

Qnap Qnap Ultra High Speed 8 Bay Bl, TVS-882BR-I7-32G-US TVS-882BR-I7-32G-US

Qnap Ultra High Speed 8 Bay Bl, TVS-882BR-I7-32G-US (Discontinued)

  • Mfr # TVS-882BR-I7-32G-US
  • Zoro # G6232668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-882BR-I7-32G-US
Zoro #
G6232668
UPC #
885022013234
Country of Origin
Unknown

Dimensions

Width
14.6"
Height
9.2"
Depth
12.6"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.