This item is Discontinued.

Qnap Qnap Ultra-High Speed 8 Bay, TVS-882BRT3-ODD-i7-32G-US TVS-882BRT3-ODD-i7-32G-US

Qnap Ultra-High Speed 8 Bay, TVS-882BRT3-ODD-i7-32G-US (Discontinued)

  • Mfr # TVS-882BRT3-ODD-i7-32G-US
  • Zoro # G7165463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-882BRT3-ODD-i7-32G-US
Zoro #
G7165463
UPC #
885022013685
Country of Origin
Unknown

Dimensions

Width
14.6"
Depth
12.6"
Height
9.2"

Details

Product Type
SAN/NAS/DAS Storage System
Operating System
QTS 4.3

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.