This item is Discontinued.

Qnap Qnap Ultra-High Speed And Comp, TVS-882ST3-i7-8G-US TVS-882ST3-i7-8G-US

Qnap Ultra-High Speed And Comp, TVS-882ST3-i7-8G-US (Discontinued)

  • Mfr # TVS-882ST3-i7-8G-US
  • Zoro # G7162785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-882ST3-i7-8G-US
Zoro #
G7162785
UPC #
885022012787
Country of Origin
Unknown

Dimensions

Width
7.1"
Depth
9.3"
Height
7"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.