Zoro Homepage

Quad Core 1.7Ghz, 2Gb Ram

  • Mfr # TS-932X-2G-US

  • Zoro # G7170695


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3.4
Depth
8.8"
Width
8.9"
Height
7.2"
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-932X-2G-US
Zoro #
G7170695
UPC #
885022015009
Country of Origin
United States

Dimensions

Depth
8.8"
Width
8.9"
Height
7.2"

Details

Operating System
QTS 4.3.4
Product Type
SAN/NAS Storage System
Number of Solid State Drive Supported
9
Maximum Power Supply Wattage
120 W
Number of 2.5"/3.5" Bays
5
Total Number of Expansion Slots
2
Number of Hard Drives Supported
5
Controller Type
Serial ATA/600
Expansion Slot Type
SFP+
Ram Capacity
512 MB
Number of USB 3.0 Ports
3
Number of Total Expansion Bays
9
Protocols
FXP, DHCP, SNMP, SSL/TLS, HTTPS, SFTP, RSync, SMB, AFP, AFP 3.3, DNS, FTP, DDNS, IPv6, Bonjour, TFTP, CIFS, SMSC, PPTP, LDAP, FTPS, DLNA, iSCSI, WEBDAV, SMTP, UPnP, TCP/IP, SSH, Telnet, NFSv3, CIFS/SMB, HTTP, IPv4
Number of 2.5" Bays
4
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Standard Memory
2 GB
Microprocessor
Alpine
Processor Core
Quad-core (4 Core)
Number of USB 2.0 Ports
3
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare
Includes
9-bay Hybrid NAS Supporting 3.5 in & 2.5 in Drives with Dual 10GbE Ports, 2 x Ethernet Cables, 1 x Power Cord, AC Adapter, Flat Head Screw (for 3.5 in HDD), Flat Head Screws (For 2.5 in HDD), Quick Installation Guide (QIG)
Processor Speed
1.70 GHz
RAID Supported
Yes
Form Factor
Tower
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.