Zoro Homepage

RACKMOUNT SWITCH, MANAGEMENT SWITCH, 6 PORT 2.5GBPS, 2 P

  • Mfr # QSW-M2106R-2S2T-US

  • Zoro # G514897711


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Depth
9.8 in
Network Technology
10GBase-T, 2.5GBase-T, 10GBase-X
Power Consumption
40 W
Input Voltage
230 V AC, 120 V AC
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSW-M2106R-2S2T-US
Zoro #
G514897711
UPC #
885022025145
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.8 in
Height
1.7 in
Width
8.1 in

Details

Network Technology
10GBase-T, 2.5GBase-T, 10GBase-X
Power Consumption
40 W
Input Voltage
230 V AC, 120 V AC
Frequency
60 Hz, 50 Hz
Manageable
Yes
Network (RJ-45)
Yes
Power Source
Power Supply
Expansion Slot Type
SFP+
Package Contents
10GbE and 2.5GbE Layer 2 Web Managed Switch For SMB Network Deployment, Power Cord, Rackmount Kit, Quick Installation Guide (QIG)
Total Number of Network Ports
8
Total Number of Expansion Slots
2
Number of SFP+ Slots
2
Networking Standards
IEEE 802.3az, IEEE 802.1Q, IEEE 802.3x, IEEE 802.3ae, IEEE 802.3u, IEEE 802.3z, IEEE 802.3ab, IEEE 802.1ab, IEEE 802.3, IEEE 802.1p, IEEE 802.1ad, IEEE 802.1w
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (2) 10 Gigabit Ethernet Port, (6) 2.5 Gigabit Ethernet Port
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Item
Ethernet Switch

Description

QNAP RACKMOUNT SWITCH QSW-M2106R-2S2T-US, MANAGEMENT SWITCH, 6 PORT 2.5GBPS, 2 P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.