Zoro Homepage

RACKMOUNT SWITCH

  • Mfr # QSW-M3224-24T-US

  • Zoro # G116151570


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Features
Reset Button
Height
1.7 in
High Availability Supported
Yes
Form Factor
Rack-mountable
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSW-M3224-24T-US
Zoro #
G116151570
UPC #
885022027712
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
7.5 in
Width
17.3 in

Details

Features
Reset Button
High Availability Supported
Yes
Form Factor
Rack-mountable
Frequency
50 Hz, 60 Hz
Compatible Rack Unit
1U
Certifications & Standards
CE, FCC, VCCI, BSMI
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet, 5 Gigabit Ethernet, 10 Gigabit Ethernet
Layer Supported
3
Total Number of Ports
24
Network Technology
2.5GBase-T, 10GBase-T, 5GBase-T, 1000Base-T
Package Contents
QSW-M3224-24T Layer 3 Switch, Power Cord, Rackmount kit, Quick Installation Guide (QIG)
Item
Layer 3 Switch
Power Delivery
116.90 W
Power Source
Power Supply, AC
Port/Expansion Slot Details
1 x 1 Gigabit Ethernet RJ-45 Management Port, 24 x 1/2.5/5/10 BASE-T Gigabit Ethernet RJ-45 Network Port
Media Type Supported
Twisted Pair
Manageable
Yes
Network (RJ-45)
Yes
Input Voltage
230 V AC, 12 V AC
Uplink Port
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3ad, IEEE 802.1w, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3an, IEEE 802.3x, IEEE 802.3, IEEE 802.1p, IEEE 802.3bz
Maximum Data Transfer Rate
1.25-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.