Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

So-Dimm, 260 Pin, K1 Version

  • Mfr # RAM-16GDR4K1-SO-2400

  • Zoro # G7171045


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260-pin
Product Type
RAM Module
Memory Size
16 GB
Memory Standard
DDR4 SDRAM
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-16GDR4K1-SO-2400
Zoro #
G7171045
UPC #
885022015023
Country of Origin
United States

Dimensions

Memory Size
16 GB

Details

Number of Pins
260-pin
Product Type
RAM Module
Memory Standard
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
Non-ECC
Number of Modules
1 x 16GB
Memory Speed
2400 MHz
Item
RAM Module
Form Factor
SODIMM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.