Shop QNAP
See all product information
Create Account
SP-TS-TRAY-WOLOCK Drive Bay Adapter Internal - Black - 1 x Total Bay - 1 x 2.5"/3.5" Bay
- Mfr # SP-TS-TRAY-WOLOCK
- Zoro # G314898109
product price:Â
$
16.45
/ea
Key Features
Environmentally Friendly
Yes
Number of Total Expansion Bays
1
Depth
7.1"
Height
1.6"
Compatibility
Qnap Turbo NAS Storage Servers: TS-119PTS-219PTS-419PTS-419P II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-TS-TRAY-WOLOCK
- Zoro #
- G314898109
- UPC #
- 885022001842
- Country of Origin
- Taiwan, Province of China
- Environmentally Friendly
- Yes
- Number of Total Expansion Bays
- 1
- Compatibility
- Qnap Turbo NAS Storage Servers: TS-119PTS-219PTS-419PTS-419P II
- Certifications & Standards
- CEFCCUL
- Number of 2.5"/3.5" Bays
- 1
- Item
- Drive Bay Adapter
Dimensions
- Depth
- 7.1"
- Height
- 1.6"
- Width
- 5.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.