Zoro Homepage

SSD M2 2280 SATA 6GB

  • Mfr # SSD-M2080-256GB-B01

  • Zoro # G716040809


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD-M2080-256GB-B01
Zoro #
G716040809
UPC #
-
Country of Origin
China

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Storage Capacity
256 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.