Ssd Tray For 2.5" Drives, TRAY-25-NK-BLK02
Mfr # TRAY-25-NK-BLK02
Zoro # G7163214
product price: $19.45
/eaKey Features
Product Type
Drive Bay Adapter
Color
Black
Material
Plastic
Compatible Drive Bay Width
2.5 in
Form Factor
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRAY-25-NK-BLK02
Zoro #
G7163214
UPC #
885022013272
Country of Origin
Unknown
Dimensions
Compatible Drive Bay Width
2.5 in
Details
Product Type
Drive Bay Adapter
Color
Black
Material
Plastic
Form Factor
Internal
Product Material
Plastic
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Item
Drive Bay Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.