This item is Discontinued.

Qnap Systems QNAP Systems QSW-M408-4C-US 12-Port Managed Switch with 10GbE SFP Plus Combo Ports QSW-M408-4C-US

QNAP Systems QSW-M408-4C-US 12-Port Managed Switch with 10GbE SFP Plus Combo Ports (Discontinued)

  • Mfr # QSW-M408-4C-US
  • Zoro # G703756232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSW-M408-4C-US
Zoro #
G703756232
UPC #
885022018734
Country of Origin
China

Description

The QSW-M408-4C is a Layer 2 Web Managed Switch equipped with four 10GbE SFP+/RJ45 combo ports and eight Gigabit ports. Supporting Layer 2 switching and network management via a user-friendly web user interface, the QSW-M408-4C flexible deployment in hybrid high-speed network environments and provides an entry-level network management solution that is usable even by non-IT professionals. The QSW-M408-4C is compatible with 10GbE and NBASE-T technologies that supports up to five speeds (10G / 5G / 2.5G / 1G / 100M) to provide higher transmission speeds with existing Cat 5e and 6a cables.

Specifications
  • Dimension: 1.67" x 11.42" x 5.00"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.