This item is Discontinued.

Qnap Systems QNAP Systems QXP-W6-AX200 Wireless Dual-Band Wi-Fi 6 PCIe Network Card QXP-W6-AX200

QNAP Systems QXP-W6-AX200 Wireless Dual-Band Wi-Fi 6 PCIe Network Card (Discontinued)

  • Mfr # QXP-W6-AX200
  • Zoro # G304030663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXP-W6-AX200
Zoro #
G304030663
UPC #
885022019953
Country of Origin
China

Description

Install the QXP-W6-AX200 Wireless Dual-Band Wi-Fi 6 PCIe Network Card into an PCIe 2.0 x1 slot for fast and reliable connections to Wi-Fi 6 802.11ax networks. This dual-band adapter is designed to deliver up to 2400 Mb/s over the 2.4 GHz and 5 GHz frequencies with compatible devices. It also s Bluetooth 5.0 connectivity for Windows PCs when plugged into an internal USB connection. Additionally, it includes a powerful antenna with a magnetic base that can be adjusted for optimal signal reception. The QXP-W6-AX200 is compatible with both Windows- and Linux-based systems in addition to select QNAP NAS enclosures. It comes with a full height bracket pre-installed and includes half-height low-profile brackets to fit in your system.

Features
  • PCIe 2.0 x1 Host Connection
  • Up to 2400 Mb/s Throughput
  • 2.4 GHz / 5 GHz (Dual-Band)
  • Full Height Bracket Installed
  • Includes Half- and Low-Profile Brackets
  • Supports WEP, WPA-PSK, and WPA2-PSK
  • Works with Windows, Linux, and QTS
Specifications
  • System Connection: PCI Express 2.0 x1
  • WLAN Mode: Wi-Fi 6
  • Wireless Frequency Bands: 2.4 GHz, 5 GHz Dual-Band
  • Ports: 2 x SMA Antenna
  • Antenna Placement: External
  • Supported IEEE Standards: 802.11ac, 802.11ax, 802.11a, 802.11b, 802.11g, 802.11n
  • Wireless Security: WEP, WPA-PSK, WPA2-PSK
  • Supported Operating Systems: Windows, Linux
  • Throughput: 2400 Mb/s Total
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.