
QNAP Systems TR-004-US 4-Bay USB 3.0 Type-C 5Gbps Hardware RAID Enclosure Hard Drive Array (Discontinued)
- Mfr # TR-004-US
- Zoro # G403969994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-004-US
Zoro #
G403969994
UPC #
885022016358
Country of Origin
China
Dimensions
Height
6.6"
Width
6.3"
Depth
8.6"
Details
Item
DAS Storage System
Number of Solid State Drive Supported
4
Number of Hard Drives Supported
4
Number of Total Expansion Bays
4
Total Number of USB Ports
1
Number of 2.5"/3.5" Bays
4
Host Interface
USB 3.2 (Gen 1) Type C
Controller Type
Serial ATA/600
Maximum Power Supply Wattage
60 W
Form Factor
Tower
Number of USB 3.0 Ports
1
Description
Features
- Hard drive array
- 4 bays
- USB 3.0 (external)
- Built-in cooling fan
- Security lock slot
- Chassis Built-in Devices : LED panel
- Connectivity Details Type : USB-C to USB-A cable
- Supported Interface : Serial ATA-300
- Type : Hot-swap
- Hard Drive Type : No HDD
- Connector Type: 24 pin USB-C
- Interface: USB 3.0
- Interface Type : Serial ATA-300
- Storage Type: Hard drive array
- Weight: 26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.