This item is Discontinued.

Qnap Systems Qnap Systems TS-H686-D1602-8G-US 6-Bay QuTS Hero Xeon D-1602 8 GB ECC NAS Enclosure TS-H686-D1602-8G-US

Qnap Systems TS-H686-D1602-8G-US 6-Bay QuTS Hero Xeon D-1602 8 GB ECC NAS Enclosure (Discontinued)

  • Mfr # TS-H686-D1602-8G-US
  • Zoro # G104030658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-H686-D1602-8G-US
Zoro #
G104030658
UPC #
885022020072
Country of Origin
China

Description

Powered by the QuTS Hero operating system, the TS-H686-D1602-8G 6-Bay NAS Enclosure from QNAP delivers exceptional performance for your business as it grows its network storage capacity. Built with quadruple 2.5GbE connectivity, a 2.5 GHz Intel Xeon D-1602 Dual-Core processor, and 8GB of ECC DDR4 memory that's expandable to 128GB, this NAS is designed to deliver fast and reliable data transfers for high workloads. The TS-H686-D1602-8G includes four 3.5" and two 2.5" SATA III drive bays, supporting RAID 0, 1, 5, 6, 10, and 50 with triple parity and triple mirror configurations. Up to two M.2 22110/2280 NVMe PCIe Gen 3 solid-state cache drives can be installed to further boost performance for data-intensive applications.

Specifications
  • Number of Bays: 4 x 2.5"/3.5", 2 x 2.5", 2 x M.2 (22110)
  • Connections: 2 x RJ45 (2.5GbE), 2 x USB Type-A (USB 3.1 / USB 3.2 Gen 1 (5 Gb/s)), 2 x USB Type-A (USB 2.0 (480 Mb/s))
  • Compatible Drive Interface: SATA II, SATA III
  • RAID Modes: RAID 0, 1, 10, 5, 50, 6
  • Hot-Swap Support: Yes
  • Expansion Slots: 2 x PCIe 3.0 x8
  • Flash Memory: 5 GB
  • Processor: Intel Xeon D-1602 Dual-Core
  • Clock Speed: Base - 2.5 GHz , Maximum Boost - 3.2 GHz
  • Total Installed Memory: 8 GB ECC DDR4
  • User-Replaceable Memory: 2 x 4 GB
  • Total Memory Slots: 2 x SO-DIMM
  • Maximum Memory Capacity: 128 GB
  • Installed Operating System: QTS 4.5.0
  • Power Consumption: 61.11 watt
  • Power Source: AC Adapter
  • PSU Wattage: 1 x 250 watt
  • AC Input Power: 100 to 240 VAC, 50 / 60 Hz
  • Noise Level: 18.6 dBA
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.