TBS-H574TX-I3-12G 5-BAY A

  • Mfr # TBS-H574TX-I3-12G-US

  • Zoro # G112118812


product price:  $1,318.99
/ea
Free Shipping & Returns

Key Features

Height
84.6 in
Width
78.3 in
Controller Type
NVMe
Processor Core
Octa-core (8 Core)
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-H574TX-I3-12G-US
Zoro #
G112118812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
84.6 in
Width
78.3 in
Depth
23.6 in

Details

Item
SAN/NAS Storage System
Controller Type
NVMe
Processor Core
Octa-core (8 Core)
Network (RJ-45)
Yes
Number of Solid State Drive Supported
5
Number of Network (RJ-45) Ports
2
HDMI
Yes
Processor Type
Core i3
Package Contents
TBS-H574TX-I3-12G-US SAN/NAS Storage System (1) AC Adapter
Redundant Power Supply
Yes
Maximum Power Supply Wattage
120 W
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
RAID Supported
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Operating System
QTS 5.1.3
Processor Model
i3-1320PE
Number of Total Expansion Bays
5
Total Number of USB Ports
3
Memory Technology
DDR4 SDRAM
Flash Memory Capacity
5 GB
Standard Memory
12 GB
Number of USB 3.2 Gen 2 Ports
2
Number of USB 2.0 Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.