
Thunderbolt 4 Active 40Gb/s 2m USB Type-C Cable
Mfr # CAB-TBT4-2M
Zoro # G316423255
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
40-Gbit/s
Connector on Second End Details
1 x 24-Pin Thunderbolt 4 Type C - Male
Cable Type
Thunderbolt 4/USB-C
End 1 Connection Type
Thunderbolt 4 Type C - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-TBT4-2M
Zoro #
G316423255
UPC #
885022000000
Country of Origin
China
Details
Data Transfer Speed
40-Gbit/s
Connector on Second End Details
1 x 24-Pin Thunderbolt 4 Type C - Male
Cable Type
Thunderbolt 4/USB-C
End 1 Connection Type
Thunderbolt 4 Type C - Male
Item
Data Transfer Cable
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-Pin Thunderbolt 4 Type C - Male
End 2 Connection Type
Thunderbolt 4 Type C - Male
Connector Gender on First End
Male
Features
Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.