
Thunderbolt 4 Passive 40Gb/s 0.5m USB Type-C Cable
Mfr # CAB-TBT4-0M5
Zoro # G016423265
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Device Supported
NAS Storage Device
End 1 Connection Type
USB Type C Thunderbolt 4
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB Type C Thunderbolt 4
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-TBT4-0M5
Zoro #
G016423265
UPC #
885022000000
Country of Origin
China
Details
Device Supported
NAS Storage Device
End 1 Connection Type
USB Type C Thunderbolt 4
Data Transfer Speed
40-Gbit/s
Item
Data Transfer Cable
End 2 Connection Type
USB Type C Thunderbolt 4
Features
Passive
Connector on First End Details
1 x USB Type C Thunder Bolt 4 male
Connector on Second End Details
1 x USB Type C Thunder Bolt 4 male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
Thunderbolt 4
Compatibility
QNAP: TVS-hx74T, TVS-x72XT, TVS-1282T3, TVS-882ST3, TVS-882BRT3, TS-453BT3, TVS-1582TU, QNA-T310G1T, QNA-T310G1S
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.