Zoro Homepage

TOWER NAS 2 BAY ARM CORTEX-A55 4C

  • Mfr # TS-233-US

  • Zoro # G814898050


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 1 Ports
1
Number of 2.5"/3.5" Bays
2
Maximum Power Supply Wattage
65 W
Width
3.6"
Depth
6.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-233-US
Zoro #
G814898050
UPC #
885022022946
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.6"
Depth
6.2"
Height
7.4"

Details

Number of USB 3.2 Gen 1 Ports
1
Number of 2.5"/3.5" Bays
2
Maximum Power Supply Wattage
65 W
Ethernet Technology
Gigabit Ethernet
Number of Solid State Drive Supported
2
Controller Type
Serial ATA/600
Standard Memory
2 GB
Flash Memory Capacity
4 GB
RAID Levels
0, 1, JBOD
Number of Network (RJ-45) Ports
1
RAID Supported
Yes
Number of USB 2.0 Ports
2
Number of Hard Drives Supported
2
Processor Type
Cortex A15
Total Number of USB Ports
3
Package Contents
TS-233 SAN/NAS Storage System, (1) Ethernet Cable, AC Adapter, Power Cord, (8) Flat Head Screw (for 3.5" HDD), (6) Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG)
Processor Speed
2 GHz
Network (RJ-45)
Yes
Number of Total Expansion Bays
2
Operating System
QTS 5.0.0
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.