TOWER NAS 2 BAY NAS ARM CORTEX-A55 4C, MALI-G52 GPU, 2 X SATA 6GB/S 3.5IN/2

  • Mfr # TS-216G-US

  • Zoro # G814898104


product price:  $333.71
/ea
Free Shipping & Returns

Key Features

Standard Memory
4 GB
Number of 2.5"/3.5" Bays
2
Number of Network (RJ-45) Ports
2
Flash Memory Capacity
4 GB
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-216G-US
Zoro #
G814898104
UPC #
885022027415
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5"
Width
4"
Depth
8.7"

Details

Standard Memory
4 GB
Number of 2.5"/3.5" Bays
2
Number of Network (RJ-45) Ports
2
Flash Memory Capacity
4 GB
Number of USB 2.0 Ports
2
Number of USB 3.2 Gen 1 Ports
1
Total Number of USB Ports
3
Maximum Data Transfer Rate
6-Gbit/s
HDMI
Yes
Controller Type
Serial ATA/600
RAID Supported
Yes
Number of Total Expansion Bays
2
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Network (RJ-45)
Yes
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
65 W
Processor Type
Cortex A55
Number of Hard Drives Supported
2
Number of Solid State Drive Supported
2
Operating System
QTS 5.1.7
Processor Speed
2 GHz
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.