Zoro Homepage

TS-431X2 8GB RAM

  • Mfr # TS-431X2-8G-US

  • Zoro # G512118757


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Includes
Turbo NAS TS-431X SAN/NAS Storage System, (2) Ethernet Cables, Quick Installation Guide (QIG), Flat Head Screws (for 3.5" HDD), Flat Head Screws (for 2.5" HDD), Adapter, Power Cord
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Processor Core
Dual-core (2 Core)
Ethernet Technology
10 Gigabit Ethernet
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-431X2-8G-US
Zoro #
G512118757
UPC #
-
Country of Origin
China

Dimensions

Height
6.7 in
Depth
8.6 in
Width
6.3 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.