Zoro Homepage

TS-433 4-BAY PERSONAL CLOUD NAS FOR

  • Mfr # TS-433-4G-US

  • Zoro # G614898106


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Controller Type
Serial ATA/600
Number of 3.5" Bays
4
Number of Total Expansion Bays
4
Number of Network (RJ-45) Ports
2
Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-433-4G-US
Zoro #
G614898106
UPC #
885022023349
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.7"
Height
6.5"
Width
6.3"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.