Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS-464 4-BAY HIGH-PERFORMANCE DESKTOP NAS. INTEL 4C/4T PROCESSOR, BURST UP

  • Mfr # TS-464-8G-US

  • Zoro # G714898099


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
4
Processor Type
Celeron
Package Contents
Turbo NAS TS-464-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(2) Flat Head Screw (for 3.5" HDD), 1(2) Flat Head Screw (for 2.5" HDD), AC Adapter, Quick Installation Guide (QIG)
Number of Solid State Drive Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-464-8G-US
Zoro #
G714898099
UPC #
885022024674
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.7"
Height
6.6"
Depth
8.9"

Details

Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
4
Processor Type
Celeron
Package Contents
Turbo NAS TS-464-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(2) Flat Head Screw (for 3.5" HDD), 1(2) Flat Head Screw (for 2.5" HDD), AC Adapter, Quick Installation Guide (QIG)
Number of Solid State Drive Supported
4
Number of USB 2.0 Ports
2
Total Number of USB Ports
4
Number of Network (RJ-45) Ports
2
Processor Core
Quad-core (4 Core)
Flash Memory Capacity
4 GB
Number of USB 3.2 Gen 2 Ports
2
Total Number of Expansion Slots
1
Operating System
QTS 5.0.1
Network (RJ-45)
Yes
Standard Memory
8 GB
Maximum Power Supply Wattage
90 W
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, JBOD
Expansion Slot Type
PCI Express 3.0 x2
HDMI
Yes
RAID Supported
Yes
Number of 2.5"/3.5" Bays
4
Processor Model
N5095
Ethernet Technology
2.5 Gigabit Ethernet
Controller Type
Serial ATA/600
Number of Hard Drives Supported
4
Item
SAN/NAS Storage System
Series
TS-x64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.