Zoro Homepage
This item is Discontinued.
Qnap Ts-653D-8G-Us Quad-Core 2.5Gbe Nas Server For Smb TS-653D-8G-US

Ts-653D-8G-Us Quad-Core 2.5Gbe Nas Server For Smb (Discontinued)

  • Mfr # TS-653D-8G-US
  • Zoro # G3166697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-653D-8G-US
Zoro #
G3166697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.6"
Depth
8.9"
Width
9.3"

Details

Operating System
QTS 4.4.2
Product Type
SAN/NAS Storage System

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.