Zoro Homepage

TS-664 6-BAY HIGH-PERFORMANCE DESKTOP NAS. INTEL 4C/4T PROCESSOR, BURST UP

  • Mfr # TS-664-8G-US

  • Zoro # G614898076


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Number of 2.5"/3.5" Bays
6
Flash Memory Capacity
4 GB
Number of USB 3.2 Gen 2 Ports
2
Number of Hard Drives Supported
6
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-664-8G-US
Zoro #
G614898076
UPC #
885022024667
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.6"
Depth
8.9"
Width
9.3"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.