Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U.2 NVME TO M.2 NVME SSD PCIE ADAPTER, H : 7MM

  • Mfr # QDA-UMP4A

  • Zoro # G721707247


product price: $82.59
/ea
Free Shipping & Returns

Key Features

For Use With
QNAP TS-h987XU NAS series, QNAP TS-h973AX NAS series, QNAP TS-h2490FU NAS series
Height
0.3 in
Width
2.8 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDA-UMP4A
Zoro #
G721707247
UPC #
726449734794
Country of Origin
China

Dimensions

Height
0.3 in
Width
2.8 in
Length
4 in

Details

For Use With
QNAP TS-h987XU NAS series, QNAP TS-h973AX NAS series, QNAP TS-h2490FU NAS series
Item
M.2 to U.2 Adapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.