Zoro Homepage

U.2 NVME TO M.2 NVME SSD PCIE

  • Mfr # QDA-UMP4A

  • Zoro # G916048193


product price: $72.89
/ea

Key Features

Height
0.3 in
For Use With
QNAP TS-h987XU NAS series, QNAP TS-h973AX NAS series, QNAP TS-h2490FU NAS series
Length
4 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDA-UMP4A
Zoro #
G916048193
UPC #
885022027989
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Length
4 in
Width
2.8 in

Details

For Use With
QNAP TS-h987XU NAS series, QNAP TS-h973AX NAS series, QNAP TS-h2490FU NAS series
Item
M.2 to U.2 Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.