Zoro Homepage

Ultra-High Speed 2U 15 Bay

  • Mfr # TVS-1582TU-i7-32G-US

  • Zoro # G7175674


product price: $6,799.99
/ea
Free Shipping & Returns

Key Features

Width
17.4"
Operating System
QTS 4.3
Depth
20.9"
Height
3.5"
Product Type
SAN/NAS/DAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-1582TU-i7-32G-US
Zoro #
G7175674
UPC #
885022013326
Country of Origin
Unknown

Dimensions

Width
17.4"
Depth
20.9"
Height
3.5"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS/DAS Storage System

Description

This QNAP brand Ultra-High Speed 2U 15 Bay Storage System has a width of 17.4", a depth of 20.9", and a height of 3.5". It runs on the QTS 4.3 Operating System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.