ULTRA-HIGH SPEED 4 BAY NAS. INTEL PENTIUM G.

  • Mfr # TVS-H474-PT-8G-US

  • Zoro # G014898072


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Height
7.4"
Number of Solid State Drive Supported
4
Total Number of USB Ports
3
Processor Model
G7400
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-H474-PT-8G-US
Zoro #
G014898072
UPC #
885022024704
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4"
Depth
11"
Width
7.9"

Details

Number of Solid State Drive Supported
4
Total Number of USB Ports
3
Processor Model
G7400
Number of Network (RJ-45) Ports
2
Total Number of Expansion Slots
2
Number of Hard Drives Supported
4
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Speed
3.70 GHz
Expansion Slot Type
PCI Express 4.0 x16, PCI Express 3.0 x2
Memory Technology
DDR4 SDRAM
Package Contents
TVS-h474-PT-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(6) Flat Head Screw (for 3.5" HDD), 1(2) Flat Head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, (2) Drive Tray Keys, Quick Installation Guide (QIG)
RAID Supported
Yes
Number of Processors Installed
1
Operating System
QuTS hero h5.0.0
Standard Memory
8 GB
Number of 2.5"/3.5" Bays
4
Flash Memory Capacity
5 GB
HDMI
Yes
Processor Core
Dual-core (2 Core)
Controller Type
Serial ATA/600
Ethernet Technology
2.5 Gigabit Ethernet
Number of Total Expansion Bays
4
Maximum Power Supply Wattage
250 W
Processor Type
Pentium Gold
Number of USB 3.2 Gen 2 Ports
2
Network (RJ-45)
Yes
Series
TVS-hx74
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.