ULTRA-HIGH SPEED 6 BAY NAS. INTEL CORE I5-1.

  • Mfr # TVS-H674-I5-32G-US

  • Zoro # G214898049


product price: $2,765.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
6
Number of USB 3.2 Gen 2 Ports
2
Total Number of USB Ports
3
Number of Processors Installed
1
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-H674-I5-32G-US
Zoro #
G214898049
UPC #
885022024735
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4"
Depth
11"
Width
10.4"

Details

Number of Hard Drives Supported
6
Number of USB 3.2 Gen 2 Ports
2
Total Number of USB Ports
3
Number of Processors Installed
1
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Ethernet Technology
2.5 Gigabit Ethernet
RAID Supported
Yes
Flash Memory Capacity
5 GB
Operating System
QuTS hero h5.0.0
Maximum Power Supply Wattage
250 W
Number of Total Expansion Bays
6
Processor Core
Hexa-core (6 Core)
Memory Technology
DDR4 SDRAM
RAID Levels
0, 1, 5, 6, 10, JBOD
Controller Type
Serial ATA/600
Number of Solid State Drive Supported
6
Expansion Slot Type
PCI Express 4.0 x16, PCI Express 4.0 x4
Total Number of Expansion Slots
2
Processor Speed
2.50 GHz
Package Contents
TVS-h674-i5-32G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(6) Flat Head Screw (for 3.5" HDD), 1(2) Flat Head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, (2) Drive Tray Keys, Quick Installation Guide (QIG)
Standard Memory
32 GB
Number of 2.5"/3.5" Bays
6
Processor Type
Core i5
HDMI
Yes
Processor Model
i5-12400
Item
SAN/NAS Storage System
Series
TVS-hx74

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.