Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-HIGH SPEED 8 BAY NAS. INTEL CORE I5-1

  • Mfr # TVS-H874-I5-32G-US

  • Zoro # G814898098


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Number of Solid State Drive Supported
8
Ethernet Technology
2.5 Gigabit Ethernet
Number of 2.5"/3.5" Bays
8
Processor Model
i5-12400
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-H874-I5-32G-US
Zoro #
G814898098
UPC #
885022024711
Country of Origin
Taiwan, Province of China

Dimensions

Width
13"
Depth
11"
Height
7.4"

Details

Number of Solid State Drive Supported
8
Ethernet Technology
2.5 Gigabit Ethernet
Number of 2.5"/3.5" Bays
8
Processor Model
i5-12400
Expansion Slot Type
PCI Express 4.0 x16, PCI Express 4.0 x4
Memory Technology
DDR4 SDRAM
RAID Levels
0, 1, 5, 6, 10, JBOD
Operating System
QuTS hero h5.0.0
Flash Memory Capacity
5 GB
Controller Type
Serial ATA/600
Number of USB 3.2 Gen 2 Ports
2
Number of Total Expansion Bays
8
Standard Memory
32 GB
Package Contents
TVS-h874-i5-32G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(2) Flat Head Screw (for 3.5" HDD), 2(4) Flat Head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, (2) Drive Tray Keys, Quick Installation Guide (QIG)
HDMI
Yes
Number of Network (RJ-45) Ports
2
Processor Core
Hexa-core (6 Core)
Processor Type
Core i5
Number of Hard Drives Supported
8
Number of Processors Installed
1
Network (RJ-45)
Yes
Maximum Power Supply Wattage
250 W
Total Number of USB Ports
3
Processor Speed
2.50 GHz
Total Number of Expansion Slots
2
RAID Supported
Yes
Item
SAN/NAS Storage System
Series
TVS-hx74

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.