ULTRA-HIGH SPEED 8 BAY NAS. INTEL CORE I7 12C 8 PERFORMANCE CORES + 4 EFFI

  • Mfr # TVS-H874-I7-32G-US

  • Zoro # G414898108


product price:  $3,300.69
/ea
Free Shipping & Returns

Key Features

Processor Type
Core i7
Processor Model
i7-12700
Total Number of Expansion Slots
2
Number of Hard Drives Supported
8
Package Contents
TVS-h874-i7-32G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(2) Flat Head Screw (for 3.5" HDD), 2(4) Flat Head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, (2) Drive Tray Keys, Quick Installation Guide (QIG)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-H874-I7-32G-US
Zoro #
G414898108
UPC #
885022024759
Country of Origin
Taiwan, Province of China

Dimensions

Width
13"
Height
7.4"
Depth
11.1"

Details

Processor Type
Core i7
Processor Model
i7-12700
Total Number of Expansion Slots
2
Number of Hard Drives Supported
8
Package Contents
TVS-h874-i7-32G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(2) Flat Head Screw (for 3.5" HDD), 2(4) Flat Head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, (2) Drive Tray Keys, Quick Installation Guide (QIG)
Number of 2.5"/3.5" Bays
8
Operating System
QuTS hero h5.0.0
Ethernet Technology
2.5 Gigabit Ethernet
Total Number of USB Ports
3
Number of USB 3.2 Gen 2 Ports
2
Number of Network (RJ-45) Ports
2
Expansion Slot Type
PCI Express 4.0 x16, PCI Express 4.0 x4
Flash Memory Capacity
5 GB
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Standard Memory
32 GB
Number of Total Expansion Bays
8
Controller Type
Serial ATA/600
Number of Processors Installed
1
Maximum Power Supply Wattage
350 W
Memory Technology
DDR4 SDRAM
RAID Supported
Yes
Number of Solid State Drive Supported
8
HDMI
Yes
Processor Core
Dodeca-core (12 Core)
Network (RJ-45)
Yes
Item
SAN/NAS Storage System
Series
TVS-hx74

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.