
USB TO 3.5MM 1.8M CONSOLE CABLE
Mfr # CAB-CONSOLE-UPJ-1M8
Zoro # G821708816
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Device Supported
Audio Device, Home Entertainment System, Console
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1 x Mini-phone Audio - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-CONSOLE-UPJ-1M8
Zoro #
G821708816
UPC #
885022022434
Country of Origin
China
Details
Device Supported
Audio Device, Home Entertainment System, Console
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1 x Mini-phone Audio - Male
Connector Gender on Second End
Male
End 2 Connection Type
Mini-phone Audio - Male
Cable Type
Mini-phone/USB
Connector on First End Details
1 x 4-pin USB Type A - Male
Item
Audio Cable
End 1 Connection Type
USB Type A - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.