Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB TO RJ45 1.8M CONSOLE CABLE

  • Mfr # CAB-CONSOLE-URJ45-1M8

  • Zoro # G922443166


product price: $88.15
/ea
Free Shipping & Returns

Key Features

End 2 Connection Type
USB Type A - Male
End 1 Connection Type
RJ-45 - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x RJ-45 - Male
Cable Type
RJ-45/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB-CONSOLE-URJ45-1M8
Zoro #
G922443166
UPC #
730143315135
Country of Origin
China

Details

End 2 Connection Type
USB Type A - Male
Item
Network/Data Transfer Cable
End 1 Connection Type
RJ-45 - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x RJ-45 - Male
Cable Type
RJ-45/USB
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Device Supported
Console
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.