Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 INTERACTIVE LCD DISPLAY -4K UHD HDMI IN/OUT, USB B, USB C

  • Mfr # QIT800 F1

  • Zoro # G421697084


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Width
23.1"
VESA Mount Standard
75 x 75
Vertical Viewing Angle
178°
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT800 F1
Zoro #
G421697084
UPC #
85896644538
Country of Origin
Multiple

Dimensions

Width
23.1"
Depth
1.9"
Height
14.2"
Glass Thickness
70.9 mil

Details

HDMI Inputs
1
VESA Mount Standard
75 x 75
Vertical Viewing Angle
178°
HDMI
Yes
USB
Yes
Screen Resolution
3840 x 2160
VESA Mount Compatible
Yes
Tempered Glass
Yes
Color Supported
1.07 Billion Colors
Total Number of USB Ports
5
Brightness
300 Nit
Horizontal Viewing Angle
178°
Product Type
Collaboration Display
Power Consumption
40 W
Scan Format
2160p
Contrast Ratio
1,000:1
Multi-touch Screen
Yes
Display Screen Technology
TFT LCD
Operating System Platform
Mac OS, Windows, ChromeOS
Number of HDMI Outputs
1
Touchscreen
Yes
Number of Touch Points
10
Response Time
14 ms
Touchscreen Technology
Capacitive
Screen Mode
4K
Operating System
Windows 10, Mac OS X 10.9 Mavericks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.