
4K EPTZ WEBCAM WITH 10X ZOOM, 138 DEGREE FOV, USB 3.0 TYPE B PLUG AND PLAY
Mfr # QWC-006
Zoro # G822606425
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Video Formats
H.264, Motion JPEG, YUY2, NV12
Screen Mode
4K
Resolution
3840 x 2160
Features
Microphone, Noise Reduction, Plug & Play
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QWC-006
Zoro #
G822606425
UPC #
851939008854
Country of Origin
China
Details
Video Formats
H.264, Motion JPEG, YUY2, NV12
Screen Mode
4K
Resolution
3840 x 2160
Features
Microphone, Noise Reduction, Plug & Play
Image Sensor Type
CMOS
Mount Type
Tripod Mount
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
120°
Microphone
Yes
Unified Communications Platform
Microsoft Teams, Google Meet, Zoom
Connectivity Technology
Wired
AI-powered
Yes
Device Supported
Display Screen, Notebook
Host Interface
USB 3.0 Type B
Maximum Frame Rate
30 fps
Item
Webcam
Operating System Supported
macOS, Windows, ChromeOS, Android
Product Line
ConferenceCam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.