Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PresenStation Collaboration Display

  • Mfr # QIT600 F3

  • Zoro # G815232143


product price: $2,223.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
3
Screen Mode
Full HD
Glass Thickness
70.9 mil
Scan Format
1080p
Width
20.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT600 F3
Zoro #
G815232143
UPC #
851939008922
Country of Origin
China

Dimensions

Glass Thickness
70.9 mil
Width
20.4"
Depth(6)
1.2"
Viewable Screen Size
21.50"
Height
12.7"

Details

Total Number of USB Ports
3
Screen Mode
Full HD
Item
Collaboration Display
Scan Format
1080p
VESA Mount Compatible
Yes
Contrast Ratio
1,000:1
HDMI
Yes
Color Supported
16.7 Million Colors
VESA Mount Standard
75 x 75
Operating System Platform
ChromeOS, Mac OS, Windows
Operating System
Windows 10, Windows 8, Mac OS X 10.9 Mavericks, Windows XP, Windows 7
Aspect Ratio
16:9
USB
Yes
Tempered Glass
Yes
Response Time
14 ms
Touchscreen Technology
Capacitive
Horizontal Viewing Angle
178°
Number of HDMI Outputs
2
Touchscreen
Yes
Power Consumption
18.49 W
Brightness
250 Nit
Vertical Viewing Angle
178°
Screen Resolution
1920 x 1080
Number of Touch Points
10
Number of HDMI Inputs
1
Display Screen Technology
TFT LCD
Multi-touch Screen
Yes

Description

Qomo HiteVision PresenStation QIT600 F3 Collaboration Display - 21.5 LCD - Capacitive - Touchscreen - 1920 x 1080 - 250 Nit - 1,000:1 Contrast Ratio - 1080p - USB - HDMI - Windows XP, Windows 7, Windows 8, Windows 10, Mac OS X 10.9 Mavericks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.