Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 gal Round Storage Pail, White, High Density Polyethylene

  • Mfr # 240132

  • Zoro # G9906727


product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
Plastic
Color
White
Length
17 3/8 in
Finish
Unfinished
Use Lid Number
Mfr. No. 240172, 240135, 240134, 240133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240132
Zoro #
G9906727
UPC #
-
Country of Origin
United States

Dimensions

Length
17 3/8 in
Height
17 3/8 in
Diameter
12 3/8 in
Width
12 3/8 in
Overall Height
17 3/8 in
Overall Diameter
12 3/8 in

Details

Bucket/Pail Material
Plastic
Color
White
Item
Storage Pail
Finish
Unfinished
Use Lid Number
Mfr. No. 240172, 240135, 240134, 240133
Used For
Storage
Lid Included
No
Opening Type
Open Head
Handle Material
Metal
Shape
Round
Capacity
6 gal
Material
High Density Polyethylene
Standards
HACCP, ISO Certification, UN Rated
NSF Standards
Not Rated
Head/Closure Type
Open Head
Volume Capacity
6 gal
UN Standards
1H2/Y27/S; 1H2/Y43/S
FDA Approved
FDA Compliant
Includes Lid
Lid Not Included
Maximum Operating Temperature
150 Degrees F

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 17 3/8 in, Overall Width Not Applicable, Shape Round, Standards HACCP, ISO Certification, UN Rated, Volume Capacity 6 gal, FDA Approved FDA Compliant, NSF Standards Not Rated, UN Standards 1H2/Y27/S; 1H2/Y43/S, Overall Length Not Applicable, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.