Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 Oz., Narrow, PK24

  • Mfr # GLC-01099

  • Zoro # G4607416


product price: $29.89
/pk 24, $1.25/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01099
Zoro #
G4607416
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
94mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3.7 in
Labware Height - Metric
94 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
60 mL
Bottle/Jar Shape
Boston Round
Labware Clarity
Transparent
Labware Capacity - English
2 oz
Labware Nominal Capacity - English
2 oz
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Green
Labware Capacity - Metric
60 mL
Labware Closure Liner Material
F217/PTFE
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Included
Yes
Bottle Type
Sampling
Capacity - English
2 fl oz
Closure Type
Screw On
Capacity - Metric
60 mL
Body Material
Glass
USP Specification
Type III
Nominal Capacity - English
2 oz
Closure Liner Material
Polyethylene/PTFE
Includes Label
Yes
Clarity
Transparent
Closure Color
Green
Nominal Capacity - Metric
60 mL
Body Color
Clear
Numbers of Bottles Included
24
Closure Liner Design
Flat
Graduated
No
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.