Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 Oz., Narrow, PK12

  • Mfr # GLC-02004

  • Zoro # G4634436


product price: $53.15
/pk 12, $4.43/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02004
Zoro #
G4634436
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
210 mm
Labware Height - English
8.27 in
Height
210mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow
Overall Height - Metric
210 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Closure Material
Thermoset
Labware Nominal Capacity - Metric
960 mL
Labware Closure Type
Screw On
Labware Basic Material
Glass
Labware Capacity - Metric
960 mL
Labware Closure Liner Material
F217/PTFE
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
32 oz
Labware Closure Color
Green
Includes Closure
Yes
Labware Capacity - English
32 oz
Labware Body Color
Amber
Labware Clarity
Colored
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Body Material
Glass
Bottle Type
Sampling
Capacity - Metric
960 mL
Nominal Capacity - Metric
960 mL
Numbers of Bottles Included
12
Capacity - English
32 fl oz
Graduated
No
Closure Color
Green
Includes Label
Yes
Basic Material
Glass
Clarity
Transparent
Nominal Capacity - English
32 oz
USP Specification
Type III
Closure Included
Yes
Closure Liner Material
Polyethylene/PTFE
Body Color
Amber
Closure Liner Design
Flat
Closure Type
Screw On

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.