Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 8 Oz., Narrow, PK24

  • Mfr # GLC-01151

  • Zoro # G4542596


product price: $66.74
/pk 24, $2.78/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01151
Zoro #
G4542596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Labware Height - English
5.39 in
Height
137mm
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
137 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Closure Color
Green
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Labware Capacity - English
8 oz
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
8 oz
Labware Basic Material
Glass
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
Thermoset
Pre-Cleaned
None
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - Metric
240 mL
Labware Closure Liner Material
F217/PTFE
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Body Color
Clear
Body Material
Glass
USP Specification
Type III
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
240 mL
Closure Type
Screw On
Includes Label
Yes
Closure Liner Design
Flat
Capacity - English
8 fl oz
Graduated
No
Clarity
Transparent
Bottle Type
Sampling
Nominal Capacity - Metric
240 mL
Numbers of Bottles Included
24
Nominal Capacity - English
8 oz
Basic Material
Glass
Closure Included
Yes
Closure Color
Green

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.