Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 0.5 oz, 20-400, PK576

  • Mfr # GLC-06839

  • Zoro # G5869211


product price: $749.99
/pk 576, $1.30/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-06839
Zoro #
G5869211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
24 mm
Screw Closure Size
20-400 mm
Depth
24mm
Width
24mm
Height
62mm
Labware Screw Closure Size
20-400 mm
Labware Depth - Metric
24 mm
Labware Height - English
2.44 in
Labware Width - Metric
24 mm
Labware Height - Metric
62 mm
Body Diameter - Metric
24 mm
Mouth Size
Wide
Overall Height - Metric
62 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
0.5 oz.
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
15 mL
Labware Nominal Capacity - English
0.5 oz
Labware Capacity - English
0.5 oz
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
15 mL
Pre-Cleaned
None
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
French Square
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Material
Thermoset
Graduation Range
32 oz
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Capacity - Metric
15 mL
Basic Material
Glass
Clarity
Transparent
Nominal Capacity - Metric
15 mL
USP Specification
Type III
Bottle Type
Mixing/Storing/Sampling
Maximum Graduation - Metric
946.35 mL
Closure Liner Design
Flat
Body Color
Clear
Closure Liner Material
Polyethylene/PTFE
Capacity - English
0.5 fl oz
Closure Color
Green
Nominal Capacity - English
0.5 oz
Body Material
Glass
Numbers of Bottles Included
576
Closure Included
Yes
Closure Type
Screw On
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 24 mm, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.