Zoro Homepage

Bottle, 05 oz, PK576

  • Mfr # GLA-00821

  • Zoro # G2161918


product price: $449.99
/pk 576, $0.78/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
24 mm
Capacity
0.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00821
Zoro #
G2161918
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
24 mm
Width
24mm
Height
62mm
Screw Closure Size
20-400 mm
Labware Height - English
2.44 in
Depth
24mm
Labware Screw Closure Size
20-400 mm
Labware Width - Metric
24 mm
Labware Height - Metric
62 mm
Labware Depth - Metric
24 mm
Body Diameter - Metric
24 mm
Mouth Size
Wide
Overall Height - Metric
62 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
0.5 oz.
Labware Capacity - Metric
15 mL
Pre-Cleaned
None
Graduation Range
32 oz
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
0.5 oz
Labware Capacity - English
0.5 oz
Bottle/Jar Shape
French Square
Labware Nominal Capacity - Metric
15 mL
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Numbers of Bottles Included
576
Bottle Type
Mixing/Storing/Sampling
Closure Liner Material
No Closure
Basic Material
Glass
Closure Included
No
Graduated
No
USP Specification
Type III
Body Material
Glass
Clarity
Transparent
Nominal Capacity - Metric
15 mL
Body Color
Clear
Maximum Graduation - Metric
946.35 mL
Capacity - English
0.5 fl oz
Capacity - Metric
15 mL
Nominal Capacity - English
0.5 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 24 mm, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.