Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1 oz, 20-400, PK432

  • Mfr # GLA-00805

  • Zoro # G6036231


product price: $305.99
/pk 432, $0.71/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
Capacity
1 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00805
Zoro #
G6036231
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3.11 in
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow
Overall Height - Metric
79 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Labware Nominal Capacity - English
1 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Body Color
Clear
Includes Closure
No
Pre-Cleaned
None
Labware Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Included
No
Numbers of Bottles Included
432
Nominal Capacity - Metric
30 mL
Includes Label
Yes
Bottle Type
Sampling
Nominal Capacity - English
1 oz
Closure Liner Material
No Closure
Capacity - English
1 fl oz
Clarity
Transparent
Body Material
Glass
Capacity - Metric
30 mL
Body Color
Clear
Basic Material
Glass
USP Specification
Type III
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.