Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1 oz, 20-400, PK432

  • Mfr # GLC-01898

  • Zoro # G5886824


product price: $530.99
/pk 432, $1.23/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01898
Zoro #
G5886824
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Height - English
3.11 in
Labware Height - Metric
79 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
33 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Pre-Cleaned
None
Labware Closure Material
Phenolic
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Nominal Capacity - English
1 oz
Labware Capacity - English
1 oz
Labware Body Color
Amber
Labware Clarity
Colored
Labware Closure Liner Design
PolyCone
Labware Capacity - Metric
30 mL
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Numbers of Bottles Included
432
Bottle Type
Sampling
Closure Type
Screw On
USP Specification
Type III
Closure Liner Design
PolyCone
Nominal Capacity - Metric
30 mL
Closure Liner Material
PolyCone
Nominal Capacity - English
1 oz
Graduated
No
Body Material
Glass
Basic Material
Glass
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Color
Black
Closure Included
Yes
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.