Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1 oz, 24-400, PK280

  • Mfr # GLC-01266

  • Zoro # G5972084


product price: $357.99
/pk 280, $1.28/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01266
Zoro #
G5972084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
35 mm
Labware Height - Metric
72 mm
Width
35mm
Depth
30mm
Labware Depth - Metric
30 mm
Labware Width - Metric
35 mm
Labware Height - English
2.83 in
Screw Closure Size
24-400 mm
Height
72mm
Labware Screw Closure Size
24-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
24 mm
Overall Height - Metric
72 mm
Body Diameter - Metric
35 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Shape
French Square
Includes Closure
Yes
Labware Capacity - Metric
30 mL
Labware Nominal Capacity - English
1 oz
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Labware Closure Liner Design
PolyCone
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Closure Included
Yes
Nominal Capacity - English
1 oz
Numbers of Bottles Included
280
Nominal Capacity - Metric
30 mL
Closure Type
Screw On
Basic Material
Glass
Capacity - Metric
30 mL
Closure Liner Design
PolyCone
Body Material
Glass
Clarity
Transparent
USP Specification
Type III
Body Color
Clear
Graduated
No
Closure Liner Material
PolyCone
Capacity - English
1 fl oz
Bottle Type
Mixing/Storing/Sampling
Closure Color
Black

Description

Bottle, Body Color Clear, Body Diameter - Metric 35 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.