Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1 oz, 33-400, PK432

  • Mfr # GLC-01449

  • Zoro # G5995087


product price: $844.99
/pk 432, $1.96/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01449
Zoro #
G5995087
UPC #
-
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Height - English
2.68 in
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Labware Height - Metric
68 mm
Height
68mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
33 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Nominal Capacity - Metric
30 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Closure Color
Green
Labware Capacity - Metric
30 mL
Labware Closure Material
Thermoset
Labware Closure Type
Screw On
Labware Closure Liner Material
F217/PTFE
Includes Closure
Yes
Labware Body Color
Clear
Graduation Range
1 oz, 30 mL
Labware Nominal Capacity - English
1 oz
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Glassware Class
Not Rated
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Clarity
Transparent
Numbers of Bottles Included
432
Basic Material
Glass
Closure Liner Design
Flat
Body Material
Glass
Closure Included
Yes
USP Specification
Type III
Closure Liner Material
Polyethylene/PTFE
Graduated
Yes
Body Color
Clear
Bottle Type
Mixing/Storing/Sampling
Closure Type
Screw On
Nominal Capacity - Metric
30 mL
Graduation Increments - Metric
30 mL
Closure Color
Green
Maximum Graduation - Metric
30 mL
Nominal Capacity - English
1 oz
Capacity - English
1 fl oz
Capacity - Metric
30 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 33 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.