Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1 oz, PK48

  • Mfr # GLA-00806

  • Zoro # G5935002


product price: $43.89
/pk 48, $0.91/ea

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
Capacity
1 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00806
Zoro #
G5935002
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Screw Closure Size
20-400 mm
Labware Height - English
3.11 in
Labware Screw Closure Size
20-400 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware Capacity - English
1 oz
Labware Body Color
Clear
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Clarity
Transparent
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Graduated
No
Clarity
Transparent
Numbers of Bottles Included
48
USP Specification
Type III
Includes Label
Yes
Bottle Type
Sampling
Capacity - English
1 fl oz
Closure Liner Material
No Closure
Body Material
Glass
Capacity - Metric
30 mL
Body Color
Clear
Closure Included
No
Nominal Capacity - Metric
30 mL
Basic Material
Glass
Nominal Capacity - English
1 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.