Zoro Homepage

Bottle, 1 oz, PK48

  • Mfr # GLC-01272

  • Zoro # G5985226


product price: $82.19
/pk 48, $1.71/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01272
Zoro #
G5985226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
30 mm
Labware Screw Closure Size
24-400 mm
Width
30mm
Labware Width - Metric
30 mm
Height
72mm
Labware Depth - Metric
30 mm
Screw Closure Size
24-400 mm
Labware Height - Metric
72 mm
Depth
30mm
Labware Height - English
2.83 in
Minimum Screw Closure Size
24 mm
Mouth Size
Wide
Body Diameter - Metric
30 mm
Overall Height - Metric
72 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Labware Closure Color
Black
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
1 oz
Labware Nominal Capacity - English
1 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Graduation Range
32 oz
Labware Nominal Capacity - Metric
30 mL
Labware Clarity
Transparent
Labware Closure Type
Screw On
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
French Square
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Body Color
Clear
Closure Type
Screw On
Bottle Type
Mixing/Storing/Sampling
Closure Liner Design
Flat
Nominal Capacity - Metric
30 mL
Closure Liner Material
Pulp/Vinyl
Capacity - Metric
30 mL
Graduated
No
Closure Color
Black
Maximum Graduation - Metric
946.35 mL
Numbers of Bottles Included
48
Basic Material
Glass
Clarity
Transparent
Body Material
Glass
Includes Label
Yes
Nominal Capacity - English
1 oz
USP Specification
Type III
Closure Included
Yes
Capacity - English
1 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 30 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.